Abbotsford
SIE3VA62121MS310AA0

SIEMENS 3VA62121MS310AA0 3VA6 Breaker,FS 150A,3P,125A,ETU310M,I

Price $3,138.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA62121MS310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 125A, ETU310M, I

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Voltage Rating 480 V Frame 250A
Trip Type ETU310M ELECTRONIC MOTOR CIRCUIT PROTECTOR ADJUSTMENT KNOB Standards UL
UPC 804766302817

Packages

1 - UNIT - 1