Abbotsford
SIE3VA62255HL410AA0

SIEMENS 3VA62255HL410AA0 3VA6,FS250A,4P,250A,18kA@600V,ETU320,LI

Price $7,352.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA62255HL410AA0

Description

3VA6 Molded Case Circuit Breaker, FS 250A, 4 Poles, 250A, 18kA @ 600V, ETU320, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 4
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766310201

Packages

1 - UNIT - 1