Abbotsford
SIECND63B120

SIEMENS CANADA LTD CND63B120 ND MCCB,65kA@600V,3P,1200A,NO-INT,STD,TM

Price $23,200.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:CND63B120

Description

Type ND Molded Case Circuit Breaker, 65kA @ 600V, 3 Poles, 1200A, Non-interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Highest IC Rating and Current Limiting

Specifications

Brand Name Siemens Sub Brand Sentron
Type CND6 Number of Poles 3
Interrupt Rating 65 kAIC Voltage Rating 600 V
Trip Range 5000-10000 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ND Trip Type Thermal Magnetic
Standards UL/HACR Application Standard 40C Breaker
UPC 783643215870

Packages

1 - UNIT - 1