Abbotsford
SIECFD63B175

SIEMENS CFD63B175 BREAKER FD 3P 175A 600V100KA MOLDED CASE

Price $8,334.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CFD63B175

Description

Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type CFD6
Series CFD6 Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 175 A
Voltage Rating 600 VAC/500 VDC Trip Range 900 - 2000 A
Frequency Rating 50/60 Hz Actuator Varying
Auxiliary Contacts N/A Frame FD
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 7.5 in L x 7.6 in W x 17 in H Standards UL Listed, HACR Rated
Application Standard 40C Breaker UPC 783643212183

Packages

1 - UNIT - 1