Abbotsford
SIEB2100HH

SIEMENS CANADA LTD B2100HH BREAKER BL 2P-100A 65KA

Price $1,170.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:B2100HH

Description

BL BREAKER 2P-100A 65KA

Specifications

Brand Name Siemens Sub Brand Panelboards
Type HBL Number of Poles 2
Interrupt Rating 65 AIC Amperage Rating 100 A
Voltage Rating 120/240 V Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type N/A
Standards ULLISTED/CSA/NOMCERTIFIED Application Electrical Distribution
UPC 783643270084

Packages

1 - UNIT - 1