Abbotsford
SIEB220HH

SIEMENS B220HH Circuit breaker bolt-on 2-Pole 120/240VAC 65kA 20A

Price $630.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B220HH

Description

Molded case circuit breaker, panelboard mounting with INSTA-WIRE. 2-Pole Bolt-On (Common-Trip 120/240V AC).

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 2 Interrupt Rating 65 kA
Amperage Rating 20 A Voltage Rating 120/240 V
Mounting Type Bolt-On Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 2 in W x 3-3/4 in H
Standards UL Listed, CSA Certified, NOM Certified Application Electrical Distribution
UPC 783643264144

Packages

1 - UNIT - 1