Abbotsford
SIEB225H

SIEMENS B225H BREAKER 2P 25A BOLT ONBLH 22kA

Price $233.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B225H

Description

BLH BREAKER 25A 2P 120/240V 22kA

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BLH
Number of Poles 2 Interrupt Rating 22 kAIC
Amperage Rating 25 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Mounting Type Bolt-On, Panelboard
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 2 in W x 3-9/16 in H
Standards CSA Certified, NOM Certified, UL Listed Application For Electrical Distribution and Control
UPC 783643000919

Packages

1 - UNIT - 1