Abbotsford
SIEB390H

SIEMENS B390H Molded Case Circuit Breaker BLH 90 A, 3 P, Bolt-On

Price $791.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B390H

Description

Molded case circuit breaker with panel board mounting and INSTA-wire.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BLH
Number of Poles 3 Interrupt Rating 22 kA
Amperage Rating 90 A Voltage Rating 240 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 3 in W x 4 in H Standards UL 489
Application Electrical Distribution UPC 783643264069

Packages

1 - UNIT - 1