Abbotsford
SIEB390HH

SIEMENS CANADA LTD B390HH Molded Case Circuit Breaker HBL 90 A, 3 P, Bolt-On

Price $1,234.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:B390HH

Description

Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 3 Poles, 240V, 90A, 65kA

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 90 A Voltage Rating 240 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 4 in L x 4 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 783643264281

Packages

1 - UNIT - 1