Abbotsford
SIEB3100HH

SIEMENS CANADA LTD B3100HH 100A 3P 65 KA

Price $1,338.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:B3100HH

Description

BREAKER 100A 3P 240V 65K HBL

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 100 A Voltage Rating 240 V
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 3 in W x 3 in D x 3.75 in H
Standards UL Listed, CSA Certified, NOM Certified Application Electrical Distribution
UPC 783643264298

Packages

1 - UNIT - 1