Abbotsford
SIEB335H

SIEMENS CANADA LTD B335H BREAKER 35A 3P 240V 22K BLH

Price $383.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:B335H

Description

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: BLH Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 35A Trip Range: Thermal Magnetic Interrupt Rating: 22 AIC Number Of Poles: 3P

Specifications

Brand Name Siemens Sub Brand N/A
Type BLH Number of Poles 3
Interrupt Rating 22 AIC Amperage Rating 35 A
Voltage Rating 240 V Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type N/A
Standards ULLISTED/CSA/NOMCERTIFIED Application Electrical Distribution
UPC 783643306332

Packages

1 - UNIT - 1