Abbotsford
SIEBQ2B070H

SIEMENS CANADA LTD BQ2B070H Circuit Breaker BQ 70 A, 2 P, Bolt-On

Price $320.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BQ2B070H

Description

Molded case circuit breaker. Type-BQ bolt-on and blue line. Connector has steel construction. Enclosure will not accept circuit breakers with shunt trips or auxiliary switches installed.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Circuit Breaker Type Plug-in
Number of Poles 2 Interrupt Rating 22 AIC
Amperage Rating 70 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts (1) Auxiliary
Frame BQ Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 4 in H Standards UL 489A Listed
Application For Electrical Distribution UPC 783643161641

Packages

1 - UNIT - 1