Abbotsford
SIEBQD3100

SIEMENS CANADA LTD BQD130 Siemens Molded Case Circuit Breaker BQD 3 P, Low Tab

Price $1,293.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BQD130

Description

BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BQD
Number of Poles 3 Interrupt Rating 14 kA
Amperage Rating 50 A Voltage Rating 277/480 V
Terminal Connection Low Tab Mounting Type Panelboard Bus
Trip Range Thermal Magnetic Frequency Rating 50/60 Hz
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame 100 A Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 3 in W x 3 in H
Standards UL 489, CSA C22.2 Application For Construction
UPC 783643277113

Packages

1 - UNIT - 1