Abbotsford
SIEBQD380

SIEMENS CANADA LTD BQD380 BREAKER 3P 80A 480V ACBOLT ON 14kA

Price $1,008.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BQD380

Description

BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BQD
Series BQD Number of Poles 3
Interrupt Rating 14 kA Amperage Rating 80 A
Voltage Rating 277/480 V Terminal Connection Low Tab
Mounting Type Panelboard Frequency Rating 50/60 Hz
Frame 100A Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 3 in W x 4 in D
Standards CSA-C22.2, UL 489 Application For Construction
UPC 783643277441

Packages

1 - UNIT - 1