Abbotsford
SIEED43B030

SIEMENS CANADA LTD ED43B030 BREAKER 3P 30A 480V18kA MOLDED CASE

Price $1,240.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ED43B030

Description

Molded case circuit breaker. ED 125A frame sentron series.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type ED4
Number of Poles 3 Interrupt Rating 18 kAIC
Amperage Rating 30 A Voltage Rating 480 VAC, 250 VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying-In Auxiliary Contacts N/A
Frame ED4 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 7 in W x 6 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643209398

Packages

1 - UNIT - 1