Abbotsford
SIEED63B020L

SIEMENS CANADA LTD ED63B020L BREAKER 3P 20A 600V18kA MOLDED CASE

Price $1,429.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ED63B020L

Description

ED6 BREAKER, 3P, 600 VAC, 20A, STD I.C., C/W LINE SIDE LUGS

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type ED6
Number of Poles 3 Interrupt Rating 18 kAIC
Amperage Rating 20 A Voltage Rating 600 VAC, 250 VDC
Terminal Connection Line and Load Lug Trip Range N/A
Frequency Rating 50/60 Hz Conductor Size 14-10 AWG Copper, 12-10 AWG Aluminum
Actuator Varying-In Auxiliary Contacts N/A
Frame ED6 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 3.8 in L x 5 in W x 7.4 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643236271

Packages

1 - UNIT - 1