Description
Molded case circuit breaker. FD 250A frame sentron series.
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Molded Case Circuit Breaker | Type | CFD6 |
| Number of Poles | 3 | Interrupt Rating | 22 kAIC |
| Amperage Rating | 100 A | Voltage Rating | 600 VAC, 250 VDC |
| Trip Range | 770 - 1200 | Frequency Rating | 50/60 Hz |
| Actuator | Varying-In | Auxiliary Contacts | N/A |
| Frame | FD6 | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Dimensions | 7 in L x 6 in W x 11 in H |
| Standards | UL/HACR | Application | For Standard 40C Breaker |
| UPC | 783643211445 |
Packages
| 1 - UNIT - 1 |