Abbotsford
SIEFD62B070

SIEMENS FD62B070 BREAKER 2P 70A 600V22kA MOLDED CASE

Price $2,209.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FD62B070

Description

Breaker FD 2P 70A 600V 22kA LUGS

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type Thermal-Magnetic
Number of Poles 2 Interrupt Rating 22 kAIC
Amperage Rating 70 A Voltage Rating 600 VAC, 250 VDC
Trip Range 600 - 900 Frequency Rating 50/60 Hz
Conductor Size 6 AWG - 350 kcmil Copper/4 AWG - 350 kcmil Aluminum Actuator Varying
Auxiliary Contacts N/A Frame FD6
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 7 in L x 6 in W x 11 in H Standards HACR Rated
Application For Standard 40C Breaker UPC 783643211308

Packages

1 - UNIT - 1