Abbotsford
SIEFXD63B070

SIEMENS FXD63B070 FD,22kA@600V,3P,70A,NO-INT,STD,TM,STD IC

Price $3,775.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FXD63B070

Description

Type FD Molded Case Circuit Breaker, 22kA @ 600V, 3 Poles, 70A, Non-interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating

Specifications

Brand Name Siemens Sub Brand Sentron
Type FXD6, Standard Number of Poles 3
Interrupt Rating 22 kAIC Voltage Rating 600 V
Trip Range 600-900 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Standards HACR Application For Motor Starting Without Overload Protection
UPC 783643211193

Packages

1 - UNIT - 1