Abbotsford
SIEHND63B100

SIEMENS CANADA LTD HND63B100 MCCB, 3P, 600 VAC, 100A, HIGH I.C.

Price $20,989.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HND63B100

Description

MCCB, TYPE ND, 3 POLE, 600 VAC, 100A, HIGH I.C.

Specifications

Brand Name Siemens Sub Brand Sentron
Type HND6 Number of Poles 3
Interrupt Rating 50 kAIC Voltage Rating 600/500 VAC/VDC
Trip Range 5000-10000 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ND Trip Type Thermal Magnetic
Standards UL/HACR Application Standard 40C Breaker
UPC 783643215634

Packages

1 - UNIT - 1