Abbotsford
SIEHJD63B350

SIEMENS CANADA LTD HJD63B350 JD MCCB,35kA@600V,3P,350A,INT,STD,TM

Price $6,756.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HJD63B350

Description

Type JD Molded Case Circuit Breaker, 35kA @ 600V, 3 Poles, 350A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, High IC Rating

Specifications

Brand Name Siemens Sub Brand Sentron
Type HHJD6 Number of Poles 3
Interrupt Rating 35 kAIC Voltage Rating 600/500 VAC/VDC
Trip Range 2000-4000 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Standards UL/HACR Application Standard 40C Breaker
UPC 783643213401

Packages

1 - UNIT - 1