Abbotsford
SIELXD63B600

SIEMENS LXD63B600 Circuit breaker 3-Pole 600V 25kA 600A

Price $9,987.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LXD63B600

Description

Molded case, thermal magnetic. Ld Frame. 600 Vac At 50/60 Hz, 500 Vdc. 600 Ampere at 40 Deg C Ampere. 3 Pole. Interrupting Rating 65 Kiloampere At 240 Vac, 35 Kiloampere At 480 Vac, 25 Kiloampere At 600 Vac/500 Vdc (Ul). 65 Kiloampere At 220/240 Vac, 40 Kiloampere At 380/415 Vac, 30 Kiloampere At 500 Vac (Iec). Terminal Not Included. Size 7.5 Inch W X 5.44 Inch D X 11 Inch H. Approval Ce.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type LXD6
Series LXD6 Number of Poles 3
Interrupt Rating 25 kA Amperage Rating 600 A
Voltage Rating 600 V Trip Range 3000 - 6000 A
Frequency Rating 50/60 Hz Actuator Varying
Auxiliary Contacts N/A Frame LD
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 6.6 in L x 8.8 in W x 14.7 in H Standards HACR Rated, UL Listed
Application Standard 40C Breaker UPC 783643213760

Packages

1 - UNIT - 1