Abbotsford
SIESMD6B800LSIGH

SIEMENS CANADA LTD SMD6B800LSIGH MD BSC ETU 3P 25kA@600V 800A LSIG 100PER

Price $13,447.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SMD6B800LSIGH

Description

Type MD Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 25kA @ 600V, 800A, Standard IC Rating, 100PERC Rated, LSIG

Specifications

Brand Name Siemens Sub Brand Halo
Type Basic Package, Vive Enabled Number of Poles 3
Interrupt Rating 50/25 kA @ 480/600 V Amperage Rating 800
Voltage Rating 600 V Frequency Rating 50/60 Hz
Trip Type Electronic LS, Digitrip 310 RMS Application For Circuit Protection
UPC 804766395536

Packages

1 - UNIT - 1