Abbotsford
SIESJD6B400LI

SIEMENS CANADA LTD US2:SJD6B400LI JD MCCB,BSC ETU,3P,25kA@600V,400A,LI

Price $8,405.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SJD6B400LI

Description

Type JD Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 25kA @ 600V, 400A, Standard IC Rating, LI

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type Basic Package, Vive Enabled Number of Poles 3
Voltage Rating 600 V Frequency Rating 50/60 Hz
Trip Type Electronic LS, Digitrip 310 RMS Application For Circuit Protection
UPC 804766392894

Packages

1 - UNIT - 1