Description
Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | Molded Case Circuit Breaker | Type | QNRH |
| Number of Poles | 2 | Interrupt Rating | 10 AIC |
| Amperage Rating | 200 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-In | Mounting Type | Plug-In |
| Trip Range | Thermal Magnetic | Frequency Rating | 60 Hz |
| Conductor Size | 8-6AWG(CU)/8-4AWG(AL) | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Dimensions | 7 in L x 2 in W x 3.7 in H |
| Standards | UL489 Listed | Application | For Electrical Distribution |
| UPC | 783643148376 |
Packages
| 1 - UNIT - 1 |