Abbotsford
SIEQ115DFNCSA

SIEMENS CANADA LTD US2:Q115DFNCSA BREAKER QFGA2N 1P 15A120V AFCI/GFCI PLUG ON

Price $149.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:Q115DFNCSA
Documents Documents

Description

BRKR QFGA2N AFCI/GFCI 1P 120V 15A CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Standards cUL Listed, CSA Certified
Application For Residential UPC 195125096578

Packages

1 - UNIT - 1