Abbotsford
SIEQ2020AFCNCSA

SIEMENS CANADA LTD US2:Q2020AFCNCSA BREAKER QTAN 1P 20A 120VAFCI TWIN PLUG ON CSA

Price $270.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:Q2020AFCNCSA
Documents Documents

Description

BRKR QTAN AFCI TWIN 120V 20A 10KA CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Standards cUL Listed, CSA Certified
Application For Residential UPC 195125099234

Packages

1 - UNIT - 1