Abbotsford
SIEQA115AFCNCSA

SIEMENS CANADA LTD US2:QA115AFCNCSA BREAKER QAF2N 1P 15A 120V AFCI PLUG ON CSA

Price $119.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:QA115AFCNCSA
Documents Documents

Description

BRKR QAF2N AFCI 1P 120V 15A 10kA CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Standards cUL Listed, CSA Certified
Application For Residential UPC 195125096530

Packages

1 - UNIT - 1