Abbotsford
SIEQA120AFCNCSA

SIEMENS CANADA LTD US2:QA120AFCNCSA BREAKER QAF2N 1P 20A 120V AFCI PLUG ON CSA

Price $116.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:QA120AFCNCSA
Documents Documents

Description

BRKR QAF2N AFCI 1P 120V 20A 10kA CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Standards cUL Listed, CSA Certified
Application For Residential UPC 195125096547

Packages

1 - UNIT - 1