Abbotsford
GEDTHQL1115GFT

GESCAN THQL1115GFT 15Amp 120V 1-Pole Q-Line GFCI Self-Test Feeder Plug-in Circuit Breaker

Price $232.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL1115GFT

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specifications

Brand Name Emerson Item Name GFCI Circuit Breaker
Type Type THQL, Self-Test Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Plug-in
Mounting Type Plug-in Phase 1
Conductor Size 12-8 AWG Aluminum, 14-8 AWG Copper Frame Q-Line
Trip Type Non-Interchangeable, Long Time and Instantaneous Standards UL E51075, HACR Rated
Application For Residential and Commercial Applications

Packages

1 - UNIT - 1