Abbotsford
DLRCHOM115GFI

DEALER SOURCE INC. CHOM115GFI Ground Fault Miniature Circuit Breaker 15 A, 1 P, Screw Clamp

Price $191.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:CHOM115GFI

Description

Homelineā„¢ Ground fault circuit interrupter protects people against electrical shocks. GFCI protection is required in wet or damp areas such as bathrooms, kitchens, garages, spas, pools and outdoor receptacles. Do not connect to more than 250 feet of load conductor for the total one-way run to prevent nuisance tripping. Use solid conductor only when No.14 wire is used. Provides overload, short circuit protection combined with Class-A ground fault protection. Yellow push to test button.

Specifications

Brand Name Square D Item Name Ground Fault Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 14-10 AWG Aluminum/Copper
Trip Type Thermal Magnetic, Long Time and Instantaneous Temperature Rating 40 °C
Dimensions 2-1/2 in L x 3/4 in W x 3 in H For Use With HomeLine Load Centers
Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1