Abbotsford
SIEB220EGH

SIEMENS CANADA LTD US2:B220EGH BRKR BLEHB GFCI 30mA 2P 240V 20A 22KA

Price $1,649.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:B220EGH

Description

Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 20A, 22kA, Ground Fault Equipement Protection (30mA)

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 20 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Mounting Type Panelboard
Trip Type Thermal Magnetic Dimensions 7 in W x 13 in D x 7.9 in H
Standards UL 489 Listed Application For Electrical Distribution
UPC 195125299399

Packages

1 - UNIT - 1