Abbotsford
SIEB230EG

SIEMENS CANADA LTD US2:B230EG BRKR 2P 30A 240V 10kA30mA BLEB GFCI

Price $1,039.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:B230EG

Description

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Mounting Type Panelboard
Dimensions 4 in W x 6 in D x 2-1/2 in H Standards UL 489 Listed
Application For Electrical Distribution

Packages

1 - UNIT - 1