Abbotsford
SIEBE115H

SIEMENS CANADA LTD BE115H BREAKER 1P 15A BOLT ONGFCI BLEH 22kA

Price $1,082.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BE115H

Description

Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 15A, 22kA, Ground Fault Equipement Protection (30mA)

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Ground Fault Circuit Interrupter Type BL
Number of Poles 1 Interrupt Rating 22 kAIC
Amperage Rating 30 mA Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range 30 mA
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 1 in L x 4 in W x 5 in H Standards CSA Certified, UL Listed
Application For Electrical Distribution and Control UPC 783643266124

Packages

1 - UNIT - 1