Abbotsford
SIEBE120H

SIEMENS CANADA LTD BE120H BREAKER 1P 20A BOLT ONGFCI BLEH 22kA

Price $1,082.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BE120H

Description

Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 20A, 22kA, Ground Fault Equipement Protection (30mA)

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name GFCI Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 1 in L x 4 in W x 5 in H
Standards CSA Certified, UL Listed Application Electrical Distribution
UPC 783643266131

Packages

1 - UNIT - 1