Abbotsford
SIEQ215EG

SIEMENS US2:Q215EG BRKR QEB GFCI 30mA 2P 240V 15A 10KA

Price $723.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q215EG

Description

Type QE Molded Case Circuit Breaker, 2 Pole, 120/240V, 15A, 10kA, Plug-in, 1 Inch per Pole, GFCI 30mA

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Low Voltage, Miniature Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Trip Range 30 mA Trip Type Thermal Magnetic
Dimensions 4 in W x 3 in D x 6 in H Standards UL 489 Listed
Application For Residential UPC 195125299726

Packages

1 - UNIT - 1