Abbotsford
SIEQ220EG

SIEMENS US2:Q220EG BRKR QEB GFCI 30mA 2P 240V 20A 10KA

Price $840.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q220EG

Description

Type QE Molded Case Circuit Breaker, 2 Pole, 120/240V, 20A, 10kA, Plug-in, 1 Inch per Pole, GFCI 30mA

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Low Voltage, Miniature Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 240 V Terminal Connection Plug-In
Trip Range 30 mA Trip Type Thermal Magnetic
Dimensions 3 in W x 7 in D x 2.8 in H Standards UL 489 Listed
Application For Residential UPC 195125299740

Packages

1 - UNIT - 1