Abbotsford
SIEQ230EG

SIEMENS US2:Q230EG BRKR QEB GFCI 30mA 2P 240V 30A 10KA

Price $870.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q230EG

Description

Type QE Molded Case Circuit Breaker, 2 Pole, 120/240V, 30A, 10kA, Plug-in, 1 Inch per Pole, GFCI 30mA

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Type QEB Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 240 V Trip Range 30 mA
Trip Type Thermal Magnetic Application Electrical Distribution
UPC 195125299764

Packages

1 - UNIT - 1