Abbotsford
SIEQF115ANCSA

SIEMENS US2:QF115ANCSA BREAKER QPF2N 1P 15A 120V GFCI 5mA PLUG ON CSA

Price $169.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF115ANCSA
Documents Documents

Description

BRKR QPF2N GFCI 5mA 1P 120V 15A CSA

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Arc Fault Circuit Interrupter Type Electronic, Twin
Number of Poles 1 Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Plug-On, Neutral
Trip Type Thermal Magnetic Standards cUL Listed, CSA Certified
Application For Residential UPC 195125096592

Packages

1 - UNIT - 1