Abbotsford
SIEQF120ANCSA

SIEMENS CANADA LTD US2:QF120ANCSA BREAKER QPF2N 1P 20A 120V GFCI 5mA PLUG ON CSA

Price $164.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:QF120ANCSA
Documents Documents

Description

BRKR QPF2N GFCI 5mA 1P 120V 20A CSA

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Ground Fault Circuit Interrupter Type Electronic, Twin
Number of Poles 1 Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Plug-On, Neutral
Trip Type Thermal Magnetic Standards cUL Listed, CSA Certified
Application For Residential UPC 195125099203

Packages

1 - UNIT - 1