Abbotsford
SIEQF130ANCSA

SIEMENS CANADA LTD US2:QF130ANCSA BREAKER QPF2N 1P 30A 120V GFCI 5mA PLUG ON CSA

Price $207.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:QF130ANCSA
Documents Documents

Description

BRKR QPF2N GFCI 5mA 1P 120V 30A CSA

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Ground Fault Circuit Interrupter Type Electronic, Twin
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Frequency Rating 50/60 Hz
Trip Type Thermal Magnetic Standards cUL Listed, CSA Certified
Application For Residential UPC 195125099210

Packages

1 - UNIT - 1