Abbotsford
LEVLB230T

LEVITON MANUFACTURING LB230-T 30A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker

Price $27.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON MANUFACTURING
Manufacturer #:LB230-T

Description

30A 2-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications

Specifications

Brand Name Leviton Sub Brand BRANCH BREAKERS
Item Name Branch Circuit Breaker Type Standard
Number of Poles 2 Amperage Rating 30 A
Voltage Rating 120/240 V Mounting Type Plug-On
Trip Type Thermal Magnetic UPC 078477644683

Packages

5 - UNIT - (5)