Abbotsford
GEDTG4324R

ABB TG4324R 3Pole 200Amp 240V NEMA3R GE Distribution Disconnect Heavy Duty Fusible Switch

Price $956.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TG4324R

Description

General duty fusible switch. 200 A, 240 VAC, 3-pole. 4-wire system. NEMA type-3R (outdoor) enclosure. 2 to 250 KCMIL (copper/aluminium) wire range. 15 or 25 HP at 240 VAC (1 or 3-phase) NEC standard. 15 or 30 HP at 240 VAC (1 or 3-phase) time delay. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Disconnect Safety Switch Type Fusible, General Duty
Voltage Rating 240 VAC Amperage Rating 200 A
Phase 1 Fuse Type Cartridge, Class R
Interrupt Rating 100 kA Number of Poles 3
Number of Wires 4 Wire Size 2 AWG - 250 kcmil
Series/Model TG Frequency Rating 50/60 Hz
Housing Material Steel Mounting Type Surface
NEMA Rating NEMA 3R Temperature Rating 60/75 °C
Dimensions 13.4 in W x 5.3 in D x 28.8 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Residential or Light Commercial Application UPC 783164008685

Packages

1 - UNIT - 1