Abbotsford
SIE3LD28660TB53

SIEMENS CANADA LTD 3LD2866-0TB53 Switch EMERGENCY-STOP 125A 690V 45kW red/yellow 212x181x302mm

Price $2,764.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3LD2866-0TB53

Description

SENTRON Main control and EMERGENCY-STOP switch. 3-pole with rotary operating mechanism. Switches represent safety-oriented switching devices which can be employed in multiple applications in accordance with the EN-60204 machinery directive. They are suitable for switching main and auxiliary circuits as well as 3-phase motors and other consumers in maintenance or repair cases. Snap-on terminal cover. Lockable with 3-padlocks.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Disconnect Safety Switch Type Rotary
Voltage Rating 690 VAC Amperage Rating 125 A
Load Rating 45 kW Number of Poles 3
Connection Type Box Terminal Operating Cycles 100000 Mechanical, 6000 Electrical
Series/Model 3LD Frequency Rating 50/60 Hz
Color Red/Yellow Mounting Type Front
Degree of Protection IP65 NEMA Rating NEMA 1, 4X, 12
Temperature Rating -25 to 55 °C Dimensions 212 mm W x 181 mm D x 302 mm H
Standards CSA Certified, CCC, UL, DVE, EAC, CE, UKCA, Lloyd's Register UPC 011209524402

Packages

1 - UNIT - 1