Abbotsford
SIECFS362JN1

SIEMENS CFS362JN1 60A 3P SW J FUSE PROV 100KAIC FR/SIDE OP

Price $1,295.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CFS362JN1

Description

SWITCH_DISCONN CFS362JN1-

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Disconnect Switch Type Single Throw
Voltage Rating 600 V Amperage Rating 60 A
Number of Poles 3 Operating Cycles 100000
Frequency Rating 60 Hz Temperature Rating -20 to 120 °F
Standards UL Listed Application Electrical Distribution
UPC 040892583823

Packages

1 - UNIT - 1