Abbotsford
SIECFS363JN

SIEMENS CFS363JN 100A 3P SW J FUSE PROV 200KAIC

Price $1,844.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CFS363JN

Description

100A 3P SWITCH CLASS J FUSE PROVIDING 200KAIC

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Rotary Disconnect Switch Type Rotary disconnect
Voltage Rating 600 V Amperage Rating 100 A
Number of Poles 3 Standards CSA C22.2 No. 4-04, UL Listed
Application Electrical Distribution UPC 040892173376

Packages

1 - UNIT - 1