Abbotsford
GEDTG4321R

ABB ELECTRIFICATION CANADA INC TG4321R SWITCH 3P 30A 240V FUSEDNEMA3

Price $192.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TG4321R

Description

General duty fusible switch. 30 A, 240 VAC, 3-pole. 4-wire system. NEMA type-3R (outdoor) enclosure. 14 to 8 KCMIL (copper) and 12 to 8 KCMIL (aluminium) wire range. 1 or 3 HP at 240 VAC (1 or 3-phase) NEC standard. 3 or 7 HP at 240 VAC (1 or 3-phase) time delay. 5 HP at 250 or 600 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type General-Duty, TG Type, Fusible
Voltage Rating 240 V Amperage Rating 30 A
Phase 1, 3 Fuse Type Class K, H, R
Number of Poles 2 Number of Wires 3
Wire Size 14-8 AWG Frequency Rating 50/60 Hz
NEMA Rating NEMA 3R Dimensions 6.4 in W x 3.3 in D x 9.8 in H
Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04, WS-865C, NEMA KS1 Application For residential and light commercial applications
UPC 783164008623

Packages

1 - UNIT - 1