Abbotsford
GEDTG3224

ABB TG3224 200Amp 240V 2 Pole Spec-Setter™ Safety Switch, NEMA 1

Price $536.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TG3224

Description

General duty fusible switch. 100 A, 240 VAC, 2-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 7 or 15 HP at 240 VAC (1 or 3-phase) NEC standard. 15 or 30 HP at 240 VAC (1 or 3-phase) time delay. 20 HP at 250 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Disconnect Safety Switch Type Fusible, General Duty
Voltage Rating 240 VAC Amperage Rating 200 A
Phase 1 Load Rating 15 hp at 240 VAC Standard, 15 hp at 240 VAC Time Delay 1PH
Fuse Type Cartridge, Class R Interrupt Rating 100 kA at 240 V
Number of Poles 2 Number of Wires 3
Wire Size 2 AWG - 250 kcmil Series/Model TG
Frequency Rating 50/60 Hz Housing Material Steel
Mounting Type Surface NEMA Rating NEMA 1
Temperature Rating 60 - 75 °C Dimensions 13.4 in W x 29.11 in H x 5.2 in D
Application For Residential or Light Commercial Application UPC 783164008555

Packages

1 - UNIT - 1