Abbotsford
SIEGFC364

SIEMENS CANADA LTD US2:GFC364 SWITCH 200A 3P 600V

Price $2,084.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:GFC364

Description

Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 600V A. Rating: 200A Wattage: 3W No. Of Poles: 3P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 8000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Safety Switch Type Fusible, General-Duty, Single Throw
Voltage Rating 600 VAC Amperage Rating 200 A
Load Rating 3 W Number of Poles 3
Operating Cycles 8000 Frequency Rating 60 Hz
Housing Material Steel Mounting Type 3-Point Mounting Hole
Temperature Rating -20 to 120 °F Application For Indoor Application
UPC 783643222038

Packages

1 - UNIT - 1