Abbotsford
SIEID422

SIEMENS ID422 SWITCH ID 60A 3PH SNSERV ENTRANCE

Price $358.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID422
Country of origin:Canada

Description

CSA Industrial Duty Safety Switch, Fusible, 3 Poles, 240V, 60A, Type 1, With Neutral - Service Entrance Rated

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Disconnect Safety Switch Type Light Duty, Fusible, Single-Throw
Voltage Rating 240 VAC Amperage Rating 60 A
Phase 1 Interrupt Rating 10 kA
Number of Poles 3 Number of Wires 4
Contact Configuration 3 NO, 3 NC Auxiliary Wire Size 14-2 AWG (Line and Load), 14-4 AWG (Neutral)
Housing Material Steel NEMA Rating NEMA 1
Dimensions 8 in W x 5.03 in D x 15.37 in H Includes Fuse Puller
Standards CSA Certified Application For Indoor use
UPC 662862006905

Packages

1 - UNIT - 1